M080-122
Eaton Current Transformers, M080 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M080-122

Eaton Current Transformers, M080 Series

M080-122

Eaton Current Transformers, M080 Series
Current Transformer, 1200:5, Split
MFG Item Number
M080-122
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, M080 Series
Item #
M080-122
Current Transformer, 1200:5, Split

M080 Series Information

  • Split Core Design
  • 2.60 x 6.25 inch Window Size
  • 1% Accuracy at 60 Hz

Specifications

Specifications
Manufacturer Part Number M080-122
Manufacturer Eaton
Product Series M080
Family Series Eaton Current Transformers, M080 Series
Description Current Transformer, 1200:5, Split Core, 2.60in.x6.25in. Window, Wire Leads
Core Type Split Core
Aperture Size 2.6 x 6.25 "
Current Ratio 1,200:5
Mounting None
Termination Wire Leads
Net Weight 7 lbs
Gross Weight 7 lbs