Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M080419 Mersen Fuses, High-Speed Cylindrical Fuse 36x190 gR

MFG Item Number
M080419

M080419 Mersen Fuses, High-Speed Cylindrical Fuse 36x190 gR

MFG Item Number
M080419
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
M080419
High-Speed Cylindrical Fuse 36x190 gR

Series Information

Specifications

Specifications
Manufacturer Part Number M080419
Manufacturer Mersen
Family Series Mersen Fuses
Description High-Speed Cylindrical Fuse Protistor Size 36x190 gR gRC 1500VDC IEC 40A With Striker
Fuse Type AC Protection
Current Rating 40 A
Body Length 7.48 "
Diameter 1.42 "
Approvals IEC
Comments High Speed
Net Weight 0.3 lbs
Gross Weight 1.12 lbs