Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, M0859 Series
M0859LC140
Westcode Semiconductors Diodes, M0859 Series
Diode, DO-200AB, 1400V, 859A, 3000nS
MFG Item Number
M0859LC140
This item cannot be canceled or returned
Description
Diode, DO-200AB, 1400V, 859A, 3000nS
Specifications
Specifications
| Manufacturer Part Number |
M0859LC140 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
M0859 |
| Family Series |
Westcode Semiconductors Diodes, M0859 Series |
| Description |
Diode, DO-200AB, 1400V, 859A, 3000nS |
| Package Type |
DO-200AB |
| Vrrm |
1,400 V |
| IF (rms) Amps |
1,742 A |
| IF (avg) Amps |
859 A |
| Ifsm Amps |
10,000 A |
| Vfm (Volts) |
1.55 V |
| Trr |
3,000 ns |
| Mounting Force |
20 kN |
| Puk Size |
1 x 2.25 " |
| Net Weight |
0.7496 lbs |
| Gross Weight |
0.7496 lbs |
M0859LC140
Westcode Semiconductors Diodes, M0859 Series