Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Westcode Semiconductors Diodes, M0872 Series
M0872LC180
Westcode Semiconductors Diodes, M0872 Series
MFG Item Number
M0872LC180
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M0872LC180 |
| Manufacturer |
Westcode Semiconductors |
| Product Series |
M0872 |
| Family Series |
Westcode Semiconductors Diodes, M0872 Series |
| Description |
FAST DIODE |
| Package Type |
DO-200AB |
| Vrrm (Volts) |
1,800 V |
| Vrrm |
1,800 V |
| IF (rms) Amps |
1,757 A |
| IF (avg) Amps |
872 A |
| Ifsm Amps |
10,000 A |
| Vfm (Volts) |
1.5 V |
| Trr |
4,000 ns |
| Mounting Force |
20 kN |
| Puck Size (h x dia.) in. |
1 x 2.25 " |
| Puk Size |
1 x 2.25 " |
| Net Weight |
0.7496 lbs |
| Gross Weight |
0.7496 lbs |
M0872LC180
Westcode Semiconductors Diodes, M0872 Series