Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M0N

Lovato Enclosures

M0N

Lovato Enclosures
Enclosure W/O Push Buttons
MFG Item Number
M0N
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
M0N
Enclosure W/O Push Buttons

Series Information

Specifications

Specifications
Manufacturer Part Number M0N
Manufacturer Lovato
Family Series Lovato Enclosures
Description Enclosure W/O Push Buttons
Composition Non-Metallic
Cover Design Lift-Off Cover
Nominal Height 7 "
Nominal Width 4 "
Nominal Depth 5 "
Window/Clear Cover No
Latching Mechanism Screws
Approvals cULus
Net Weight 0.9259 lbs
Gross Weight 0.9259 lbs