Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1-200 Sprecher + Schuh Switches, PB ENCL 2HOLE GRAY.
M1-200 Sprecher + Schuh Switches, PB ENCL 2HOLE GRAY.
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M1-200 |
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Switches |
| Description |
PB ENCL 2HOLE GRAY |
| Type |
Enclosure |
| For Use With |
D7 Series |
| Shape |
Rectangular |
| Color |
Gray |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M1-200
Sprecher + Schuh Switches