Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1-300-304P Sprecher + Schuh Switches, M1-303 M1 P.B.STA/FOR-REV-STP.
MFG Item Number
M1-300-304P
M1-300-304P Sprecher + Schuh Switches, M1-303 M1 P.B.STA/FOR-REV-STP.
MFG Item Number
M1-300-304P
This item cannot be canceled or returned
Description
M1-303 M1 P.B.STA/FOR-REV-STP.
Specifications
Specifications
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Switches |
| Manufacturer Part Number |
M1-300-304P |
| Description |
M1-303 M1 P.B.STA/FOR-REV-STP |
| Contact Type |
2NO, 3NC |
| Contact Configuration |
2NO, 3NC |
| Color |
Black, Red |
| Illuminated |
No |
| Mounting |
Panel Mount |
| Total Number of Devices |
3 |
| Number of Pushbuttons |
3 |
| Approvals |
CCC, CE, CSA, UL, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M1-300-304P
Sprecher + Schuh Switches