Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1-300-314M Sprecher + Schuh Switches, PB ENCL M1 LED PB START STOP.
MFG Item Number
M1-300-314M
M1-300-314M Sprecher + Schuh Switches, PB ENCL M1 LED PB START STOP.
MFG Item Number
M1-300-314M
This item cannot be canceled or returned
Description
PB ENCL M1 LED PB START STOP.
Specifications
Specifications
| Manufacturer |
Sprecher + Schuh |
| Family Series |
Sprecher + Schuh Switches |
| Manufacturer Part Number |
M1-300-314M |
| Description |
PB ENCL M1 LED PB START STOP |
| Contact Type |
1NO, 1NC |
| Contact Configuration |
1NO, 1NC |
| Color |
Green, Red |
| Illuminated |
No |
| Mounting |
Panel Mount |
| Total Number of Devices |
3 |
| Number of Pushbuttons |
2 |
| Number of Pilot Lights |
1 |
| Approvals |
CCC, CE, CSA, UL, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M1-300-314M
Sprecher + Schuh Switches