Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Connectors
M1-TS2-L01
ASI-Automation Systems Interconnect Connectors
MFG Item Number
M1-TS2-L01
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M1-TS2-L01 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Connectors |
| Description |
Connector |
| Connector Class |
Form BI (11 mm) |
| Gender |
Valve Connector |
| Number of Poles |
3 |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
M1-TS2-L01
ASI-Automation Systems Interconnect Connectors