Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
M100-010-HD
Eaton's Tripp Lite series Cordsets
Heavy Duty Lightning to USB
MFG Item Number
M100-010-HD
This item cannot be canceled or returned
Description
Heavy Duty Lightning to USB
Specifications
Specifications
| Manufacturer Part Number |
M100-010-HD |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
Heavy Duty Lightning to USB Sync/Charge Apple iPhone iPad 10ft |
| Cable Type |
TPE |
| Connection Configuration |
Male to Male |
| Color |
Black, White |
| Cable Shielding |
Yes |
| Wire Size Range |
19, 26 |
| Operating Temperature |
-20-60 °C |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M100-010-HD
Eaton's Tripp Lite series Cordsets