Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M100 Stahlin Enclosures, Hub, 1in., Aluminum, w/Ground Lug

MFG Item Number
M100

M100 Stahlin Enclosures, Hub, 1in., Aluminum, w/Ground Lug

MFG Item Number
M100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
M100
Hub, 1in., Aluminum, w/Ground Lug

Series Information

Specifications

Specifications
Manufacturer Part Number M100
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Hub, 1in., Aluminum, w/Ground Lug
Accessory Type Hubs
Comments COPPER FREE ALUMINUM HUBS FOR USE WITH METALLIC CONDUIT
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
STAG-3
STAG-3
Eaton's Crouse-Hinds series Fittings, MYERS HUBS Series