Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1005T
1.5-.38HP, 1720-855RPM, 3PH, 60HZ, 145T
This item cannot be canceled or returned
Description
1.5-.38HP, 1720-855RPM, 3PH, 60HZ, 145T
Specifications
Specifications
| Manufacturer Part Number |
M1005T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1.5-.38HP, 1720-855RPM, 3PH, 60HZ, 145T |
| Type |
General Purpose |
| Horsepower |
1-1/2 hp |
| Speed |
850 RPM |
| RPM |
850 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
145T |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Mounting |
Foot Mount |
| Current Rating |
4.4 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
35 lbs |
| Gross Weight |
38 lbs |
M1005T
Baldor-ABB Motors Motors