Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M104
3/4-20 X 1.875 In Thread X 3.125 In
This item cannot be canceled or returned
Description
3/4-20 X 1.875 In Thread X 3.125 In
Specifications
Specifications
| Manufacturer |
Dynalco |
| Family Series |
Dynalco Miscellaneous |
| Manufacturer Part Number |
M104 |
| Description |
3/4-20 X 1.875 In Thread X 3.125 In - 30 In Lead, Intrinsically Safe, Ul/Csa/Cenelec, Xp Housing |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.43 lbs |
M104
Dynalco Miscellaneous