M110-003-WH
Eaton's Tripp Lite series Cordsets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M110-003-WH

Eaton's Tripp Lite series Cordsets

M110-003-WH

Eaton's Tripp Lite series Cordsets
30-Pin to USB Sync Charge Cable
MFG Item Number
M110-003-WH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
M110-003-WH
30-Pin to USB Sync Charge Cable

Series Information

Specifications

Specifications
Manufacturer Part Number M110-003-WH
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Cordsets
Description 30-Pin to USB Sync Charge Cable Apple MFi Certified White 3ft.
Connection Configuration Male to Male
Color White
Length 0.91 m
Cable Shielding No
Operating Temperature -20-60 °C
Net Weight 0.07 lbs
Gross Weight 0.07 lbs