Series Information
| Manufacturer Part Number | M110 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | Pump |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,740 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145JPV |
| AC Voltage | 208 V |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Mounting | Round |
| Current Rating | 3.1 A, 6.2-6.2 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |