M1110025.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1110025.00 Leeson Motors, Metric Series, ...06KW-1/12HP..3000RPM.56D.IP54.24V..

MFG Item Number
M1110025.00

M1110025.00 Leeson Motors, Metric Series, ...06KW-1/12HP..3000RPM.56D.IP54.24V..

MFG Item Number
M1110025.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Metric Series
Item #
M1110025.00
...06KW-1/12HP..3000RPM.56D.IP54.24V..

Metric Series Information

  • Cast aluminum conduit box
  • Terminal board provided for connections
  • Easy brush access for field service
  • Oversize brushes for extended life
  • High strength rolled steel frame
  • Die cast aluminum endshields with Steel bearing inserts
  • Permanently lubricated sealed ball bearings
  • Reversible rotation
  • Convenient wiring access


Specifications

Specifications
Manufacturer Part Number M1110025.00
Manufacturer Leeson
Product Series Metric
Family Series Leeson Motors, Metric Series
Description ...06KW-1/12HP..3000RPM.56D.IP54.24V...S1.40C.1.0SF.B14.980.543B.............
Horsepower 1/12 hp
Power Rating 0.06 kW
Armature Voltage 24 V
Current Rating Armature: 3.3 A
Enclosure Totally Enclosed Non-Ventilated
Length 5.34 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs