Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1115002.00 Leeson Gearmotors, PZ...450:1.4RPM.40LBIN.1/40HP.30...DC

MFG Item Number
M1115002.00

M1115002.00 Leeson Gearmotors, PZ...450:1.4RPM.40LBIN.1/40HP.30...DC

MFG Item Number
M1115002.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Series
Item #
M1115002.00
PZ...450:1.4RPM.40LBIN.1/40HP.30...DC

Series Information

Specifications

Specifications
Manufacturer Part Number M1115002.00
Manufacturer Leeson
Family Series Leeson Gearmotors
Description PZ...450:1.4RPM.40LBIN.1/40HP.30...DC GEARMOTORS SUB-FHP.90V.DC.TENV.985.620G
Output Speed 4 RPM
Output Style Parallel Shaft
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 0.22 A
Enclosure Totally Enclosed Non-Ventilated
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs