M1115021.00
Leeson Gearmotors, Right Angle Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1115021.00 Leeson Gearmotors, Right Angle Series, ...10:1.250RPM.10LBIN.1/17HP.25...DC G

MFG Item Number
M1115021.00

M1115021.00 Leeson Gearmotors, Right Angle Series, ...10:1.250RPM.10LBIN.1/17HP.25...DC G

MFG Item Number
M1115021.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Right Angle Series
Item #
M1115021.00
...10:1.250RPM.10LBIN.1/17HP.25...DC G

Right Angle Series Information

  • Performance Matched for Continuous Duty Service over 60:1 Speed Range
  • SCR Rated 5~135 In‑Lbs Torque or Low Voltage 25~135 In‑Lbs Torque
  • Double Output Shaft Available

Videos

Specifications

Specifications
Manufacturer Part Number M1115021.00
Manufacturer Leeson
Product Series Right Angle
Family Series Leeson Gearmotors, Right Angle Series
Description ...10:1.250RPM.10LBIN.1/17HP.25...DC GEARMOTORS SUB-FHP.90V..TENV.985.509E
Output Speed 250 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 10 in-lbs
Output Style Right Hand Shaft
Horsepower 1/20 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 1 A
Enclosure Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 8 lbs
Gross Weight 8 lbs