M1115027.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1115027.00

Leeson Gearmotors, P300 Series

M1115027.00

Leeson Gearmotors, P300 Series
...52:1.34RPM.82LBIN.1/20HP.30...DC GE
MFG Item Number
M1115027.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, P300 Series
Item #
M1115027.00
...52:1.34RPM.82LBIN.1/20HP.30...DC GE

P300 Series Information

  • Precision machined in‑line steel gears
  • First stage steel helical gear followed by spur‑type gears
  • Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
  • Output shafts have needle bearings for high load capacities
  • Shafts are hardened steel

Specifications

Specifications
Manufacturer Part Number M1115027.00
Manufacturer Leeson
Product Series P300
Family Series Leeson Gearmotors, P300 Series
Description ...52:1.34RPM.82LBIN.1/20HP.30...DC GEARMOTORS SUB-FHP.90V..TENV.985.605D
Output Speed 34 RPM
Ratio 52:1
Nominal Ratio (:1) 52
Nominal Torque 82 in-lbs
Output Style Parallel Shaft
Horsepower 1/20 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 0.54 A
Enclosure Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs