Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1120062.00 Leeson Motors, DC Motor Series, Motor, 0.25HP, 90V, 3500RPM TENV DC
MFG Item Number
M1120062.00
M1120062.00 Leeson Motors, DC Motor Series, Motor, 0.25HP, 90V, 3500RPM TENV DC
MFG Item Number
M1120062.00
This item cannot be canceled or returned
Description
Motor, 0.25HP, 90V, 3500RPM TENV DC
DC Motor Series Information
- Brush holder design provides easy access to brushes
- Large oversized brushes assure long brush life
- Removable bolt‑on base
- NEMA C face designs
- Capable of dynamic braking
- High starting torque
- Permanently lubricated sealed bearings
- High starting torque
- UL and CSA Listed
- Meets NEMA MG1 standards
- Dynamically balanced armatures
Specifications
Specifications
| Manufacturer Part Number |
M1120062.00 |
| Manufacturer |
Leeson |
| Product Series |
DC Motor |
| Family Series |
Leeson Motors, DC Motor Series |
| Description |
Motor, 0.25HP, 90V, 3500RPM TENV DC |
| Horsepower |
1/4 hp |
| Armature Voltage |
90 V |
| Current Rating |
Armature: 2.6 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face With Base |
| Approvals |
CSA, UL |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
M1120062.00
Leeson Motors, DC Motor Series