Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1120184.00 Leeson Motors, DC Motor Series, 1/6HP.1800RPM.31.IP55.12V.CONT.40C.1.0
MFG Item Number
M1120184.00
M1120184.00 Leeson Motors, DC Motor Series, 1/6HP.1800RPM.31.IP55.12V.CONT.40C.1.0
MFG Item Number
M1120184.00
This item cannot be canceled or returned
Description
1/6HP.1800RPM.31.IP55.12V.CONT.40C.1.0
DC Motor Series Information
- Brush holder design provides easy access to brushes
- Large oversized brushes assure long brush life
- Removable bolt‑on base
- NEMA C face designs
- Capable of dynamic braking
- High starting torque
- Permanently lubricated sealed bearings
- High starting torque
- UL and CSA Listed
- Meets NEMA MG1 standards
- Dynamically balanced armatures
Specifications
Specifications
| Manufacturer Part Number |
M1120184.00 |
| Manufacturer |
Leeson |
| Product Series |
DC Motor |
| Family Series |
Leeson Motors, DC Motor Series |
| Description |
1/6HP.1800RPM.31.IP55.12V.CONT.40C.1.0SF.SQ. FLANGE.WASHGUARD.CM31D17VZ4C |
| Horsepower |
1/6 hp |
| Armature Voltage |
12 V |
| Current Rating |
Armature: 14.5 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Mounting |
C-Face With Base |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M1120184.00
Leeson Motors, DC Motor Series