M1125038.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1125038.00 Leeson Gearmotors, P300 Series, ...58:1.31RPM.220LBIN.1/8HP.30...DC GE

MFG Item Number
M1125038.00

M1125038.00 Leeson Gearmotors, P300 Series, ...58:1.31RPM.220LBIN.1/8HP.30...DC GE

MFG Item Number
M1125038.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, P300 Series
Item #
M1125038.00
...58:1.31RPM.220LBIN.1/8HP.30...DC GE

P300 Series Information

  • Precision machined in‑line steel gears
  • First stage steel helical gear followed by spur‑type gears
  • Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
  • Output shafts have needle bearings for high load capacities
  • Shafts are hardened steel

Specifications

Specifications
Manufacturer Part Number M1125038.00
Manufacturer Leeson
Product Series P300
Family Series Leeson Gearmotors, P300 Series
Description ...58:1.31RPM.220LBIN.1/8HP.30...DC GEARMOTORS SUB-FHP.180V..TENV.985.617C
Output Speed 31 RPM
Ratio 58:1
Nominal Ratio (:1) 58
Nominal Torque 220 in-lbs
Output Style Parallel Shaft
Horsepower 1/8 hp
DC Voltage 180 VDC
Nominal Voltage 125 VDC
Current Rating 0.66 A
Enclosure Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 14 lbs
Gross Weight 14 lbs