Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1125093.00 Leeson Gearmotors, P300 Series, ...29:1.60RPM.45LBIN.1/20HP.30...DC GE
MFG Item Number
M1125093.00
M1125093.00 Leeson Gearmotors, P300 Series, ...29:1.60RPM.45LBIN.1/20HP.30...DC GE
MFG Item Number
M1125093.00
This item cannot be canceled or returned
Description
...29:1.60RPM.45LBIN.1/20HP.30...DC GE
- Precision machined in‑line steel gears
- First stage steel helical gear followed by spur‑type gears
- Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
- Output shafts have needle bearings for high load capacities
- Shafts are hardened steel
Specifications
Specifications
| Manufacturer Part Number |
M1125093.00 |
| Manufacturer |
Leeson |
| Product Series |
P300 |
| Family Series |
Leeson Gearmotors, P300 Series |
| Description |
...29:1.60RPM.45LBIN.1/20HP.30...DC GEARMOTORS SUB-FHP.180V..TENV |
| Output Speed |
60 RPM |
| Ratio |
29:1 |
| Nominal Ratio (:1) |
29 |
| Nominal Torque |
45 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/20 hp |
| DC Voltage |
180 VDC |
| Nominal Voltage |
125 VDC |
| Current Rating |
0.31 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M1125093.00
Leeson Gearmotors, P300 Series