Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Gearmotors, P300 Series
M1125094.00
Leeson Gearmotors, P300 Series
...17:1.106RPM.26LBIN.1/20HP.30...DC G
MFG Item Number
M1125094.00
This item cannot be canceled or returned
Description
...17:1.106RPM.26LBIN.1/20HP.30...DC G
- Precision machined in‑line steel gears
- First stage steel helical gear followed by spur‑type gears
- Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
- Output shafts have needle bearings for high load capacities
- Shafts are hardened steel
Specifications
Specifications
| Manufacturer Part Number |
M1125094.00 |
| Manufacturer |
Leeson |
| Product Series |
P300 |
| Family Series |
Leeson Gearmotors, P300 Series |
| Description |
...17:1.106RPM.26LBIN.1/20HP.30...DC GEARMOTORS SUB-FHP.180V..TENV |
| Output Speed |
106 RPM |
| Ratio |
16:1 |
| Nominal Ratio (:1) |
16 |
| Nominal Torque |
26 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/20 hp |
| DC Voltage |
180 VDC |
| Nominal Voltage |
125 VDC |
| Current Rating |
0.31 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Approvals |
CSA, UL |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
M1125094.00
Leeson Gearmotors, P300 Series