M1125276.00
Leeson Motors, Washguard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1125276.00 Leeson Motors, Washguard Series, ..1/8HP..250RPM.31.TENV.90V..DC.....CM

MFG Item Number
M1125276.00

M1125276.00 Leeson Motors, Washguard Series, ..1/8HP..250RPM.31.TENV.90V..DC.....CM

MFG Item Number
M1125276.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Washguard Series
Item #
M1125276.00
..1/8HP..250RPM.31.TENV.90V..DC.....CM

Washguard Series Information

  • USDA‑approved epoxy painted motors
  • Stainless steel motors
  • Encapsulated stainless steel motors available
  • NEMA and IEC flange motors
  • Three phase, single phase and DC washdown duty motors

Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.

  • AC and DC washdown gearmotors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Forsheda shaft seals and Protech bearing isolators used to seal motor shafts
  • 3‑year warranty on encapsulated and Premium efficient models
  • Washdown brakemotors and pump motors available
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number M1125276.00
Manufacturer Leeson
Product Series Washguard
Family Series Leeson Motors, Washguard Series
Description ..1/8HP..250RPM.31.TENV.90V..DC.....CM31D25VZ4B.13.RT ANGLE.1.3CD.10:1.WASHGUARD..25LBIN.LEFT.....
Horsepower 1/8 hp
Armature Voltage 90 V
Current Rating Armature: 2.2 A
Enclosure Totally Enclosed Non-Ventilated
Length 10.86 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs