Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1130118.00 Leeson Motors, DC Motor Series, 1/8HP.1750RPM.34.TENV.180V.CONT.40C.1S
MFG Item Number
M1130118.00
M1130118.00 Leeson Motors, DC Motor Series, 1/8HP.1750RPM.34.TENV.180V.CONT.40C.1S
MFG Item Number
M1130118.00
This item cannot be canceled or returned
Description
1/8HP.1750RPM.34.TENV.180V.CONT.40C.1S
DC Motor Series Information
- Brush holder design provides easy access to brushes
- Large oversized brushes assure long brush life
- Removable bolt‑on base
- NEMA C face designs
- Capable of dynamic braking
- High starting torque
- Permanently lubricated sealed bearings
- High starting torque
- UL and CSA Listed
- Meets NEMA MG1 standards
- Dynamically balanced armatures
Specifications
Specifications
| Manufacturer Part Number |
M1130118.00 |
| Manufacturer |
Leeson |
| Product Series |
DC Motor |
| Family Series |
Leeson Motors, DC Motor Series |
| Description |
1/8HP.1750RPM.34.TENV.180V.CONT.40C.1SF.42 C FACE.DC SUB-FHP.CM34D17NC8C |
| Horsepower |
1/8 hp |
| Armature Voltage |
180 V |
| Current Rating |
Armature: 0.7 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face With Base |
| Approvals |
CSA, UL |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
M1130118.00
Leeson Motors, DC Motor Series