Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1130147.00 Leeson Motors, Metric Series, ...09KW-1/8HP..1800RPM.56D.IP54.180V..
MFG Item Number
M1130147.00
M1130147.00 Leeson Motors, Metric Series, ...09KW-1/8HP..1800RPM.56D.IP54.180V..
MFG Item Number
M1130147.00
This item cannot be canceled or returned
Description
...09KW-1/8HP..1800RPM.56D.IP54.180V..
Metric Series Information
- Cast aluminum conduit box
- Terminal board provided for connections
- Easy brush access for field service
- Oversize brushes for extended life
- High strength rolled steel frame
- Die cast aluminum endshields with Steel bearing inserts
- Permanently lubricated sealed ball bearings
- Reversible rotation
- Convenient wiring access
Specifications
Specifications
| Manufacturer Part Number |
M1130147.00 |
| Manufacturer |
Leeson |
| Product Series |
Metric |
| Family Series |
Leeson Motors, Metric Series |
| Description |
...09KW-1/8HP..1800RPM.56D.IP54.180V...S1.40C.1.0SF.B5.CIM34D18ND2B.....DC METRIC........ |
| Horsepower |
1/8 hp |
| Power Rating |
0.09 kW |
| Armature Voltage |
180 V |
| Current Rating |
Armature: 0.7 A |
| Enclosure |
Totally Enclosed |
| Mounting |
B5 Flange |
| Length |
7.55 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M1130147.00
Leeson Motors, Metric Series