M1130297.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1130297.00 Leeson Motors, Metric Series, ...18KW-1/4HP..1800RPM.63D.IP54.24V...

MFG Item Number
M1130297.00

M1130297.00 Leeson Motors, Metric Series, ...18KW-1/4HP..1800RPM.63D.IP54.24V...

MFG Item Number
M1130297.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Metric Series
Item #
M1130297.00
...18KW-1/4HP..1800RPM.63D.IP54.24V...

Metric Series Information

  • Cast aluminum conduit box
  • Terminal board provided for connections
  • Easy brush access for field service
  • Oversize brushes for extended life
  • High strength rolled steel frame
  • Die cast aluminum endshields with Steel bearing inserts
  • Permanently lubricated sealed ball bearings
  • Reversible rotation
  • Convenient wiring access


Specifications

Specifications
Manufacturer Part Number M1130297.00
Manufacturer Leeson
Product Series Metric
Family Series Leeson Motors, Metric Series
Description ...18KW-1/4HP..1800RPM.63D.IP54.24V...S1.40C.1.0SF.B14.CIM34D18FC10B.............
Horsepower 1/4 hp
Power Rating 0.18 kW
Armature Voltage 24 V
Current Rating Armature: 10 A
Enclosure Totally Enclosed Non-Ventilated
Length 8.75 "
Approvals CSA, UL
Net Weight 9 lbs
Gross Weight 9 lbs