M1135046.00
Leeson Gearmotors, Right Angle Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1135046.00 Leeson Gearmotors, Right Angle Series, ...5:1.500RPM.30LBIN.1/4HP.34...DC GEA

MFG Item Number
M1135046.00

M1135046.00 Leeson Gearmotors, Right Angle Series, ...5:1.500RPM.30LBIN.1/4HP.34...DC GEA

MFG Item Number
M1135046.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Right Angle Series
Item #
M1135046.00
...5:1.500RPM.30LBIN.1/4HP.34...DC GEA

Right Angle Series Information

  • Performance Matched for Continuous Duty Service over 60:1 Speed Range
  • SCR Rated 5~135 In‑Lbs Torque or Low Voltage 25~135 In‑Lbs Torque
  • Double Output Shaft Available

Videos

Specifications

Specifications
Manufacturer Part Number M1135046.00
Manufacturer Leeson
Product Series Right Angle
Family Series Leeson Gearmotors, Right Angle Series
Description ...5:1.500RPM.30LBIN.1/4HP.34...DC GEARMOTORS SUB-FHP.90V..TENV.CM34D25NZ14C
Output Speed 500 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 30 in-lbs
Output Style Right Hand Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.3 A
Enclosure Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 16 lbs
Gross Weight 16 lbs