Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1135139.00 Leeson Gearmotors, PE350 Series, ...336:1.7RPM.330LBIN.1/8HP.34....180V
MFG Item Number
M1135139.00
M1135139.00 Leeson Gearmotors, PE350 Series, ...336:1.7RPM.330LBIN.1/8HP.34....180V
MFG Item Number
M1135139.00
This item cannot be canceled or returned
Description
...336:1.7RPM.330LBIN.1/8HP.34....180V
- Rugged die cast aluminum gear housing for maximum gear and bearing support
- Precision machined gearing, hardened for maximum load capability
- All gearing designed and rated AGMA class 9 standards, and to withstand shock overload
- Oversized output bearings for greater overhung load capacity and long life
- High carbon alloy output shaft provides maximum strength and rigidity
- All needle bearing journals are precision ground
- Heavy duty industrial oil seals keep lubricant in and dirt out
- Gears and bearings are splash lubricated with permanent, heavy duty gear oil
Specifications
Specifications
| Manufacturer Part Number |
M1135139.00 |
| Manufacturer |
Leeson |
| Product Series |
PE350 |
| Family Series |
Leeson Gearmotors, PE350 Series |
| Description |
...336:1.7RPM.330LBIN.1/8HP.34....180V..TENV |
| Output Speed |
7 RPM |
| Ratio |
336:1 |
| Nominal Ratio (:1) |
336 |
| Nominal Torque |
330 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/6 hp |
| DC Voltage |
180 VDC |
| Nominal Voltage |
125 VDC |
| Current Rating |
0.35 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M1135139.00
Leeson Gearmotors, PE350 Series