Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1135252.00 Leeson Gearmotors, Right Angle Series, ...20:1.125RPM.90LBIN.1/4HP.34...DC GE
MFG Item Number
M1135252.00
M1135252.00 Leeson Gearmotors, Right Angle Series, ...20:1.125RPM.90LBIN.1/4HP.34...DC GE
MFG Item Number
M1135252.00
This item cannot be canceled or returned
Description
Gearmotors, Right Angle Series
...20:1.125RPM.90LBIN.1/4HP.34...DC GE
Right Angle Series Information
- Performance Matched for Continuous Duty Service over 60:1 Speed Range
- SCR Rated 5~135 In‑Lbs Torque or Low Voltage 25~135 In‑Lbs Torque
- Double Output Shaft Available
Specifications
Specifications
| Manufacturer Part Number |
M1135252.00 |
| Manufacturer |
Leeson |
| Product Series |
Right Angle |
| Family Series |
Leeson Gearmotors, Right Angle Series |
| Description |
...20:1.125RPM.90LBIN.1/4HP.34...DC GEARMOTORS SUB-FHP.12V.DC.TENV |
| Output Speed |
125 RPM |
| Ratio |
20:1 |
| Nominal Ratio (:1) |
20 |
| Nominal Torque |
90 in-lbs |
| Output Style |
Right Hand Shaft |
| Horsepower |
1/4 hp |
| DC Voltage |
12 VDC |
| Nominal Voltage |
12 VDC |
| Current Rating |
21 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Approvals |
CSA, UL |
| Net Weight |
14 lbs |
| Gross Weight |
14 lbs |
M1135252.00
Leeson Gearmotors, Right Angle Series