M1135287.00
Leeson Gearmotors, Bravo Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1135287.00 Leeson Gearmotors, Bravo Series, 512.RT ANGLE.1.2.10.6:1.167RPM.61LBIN.

MFG Item Number
M1135287.00

M1135287.00 Leeson Gearmotors, Bravo Series, 512.RT ANGLE.1.2.10.6:1.167RPM.61LBIN.

MFG Item Number
M1135287.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Bravo Series
Item #
M1135287.00
512.RT ANGLE.1.2.10.6:1.167RPM.61LBIN.

Bravo Series Information

  • Worm‑type right‑angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation
  • Single piece die cast aluminum alloy housing is vacuum impregnated with Resinol RT for protection and sealing
  • Light weight gearbox combines high tensile strength along with being precision machined for alignment of bearings and gearing
  • High temperature Nitrile seals for optimum seal life

Specifications

Specifications
Manufacturer Part Number M1135287.00
Manufacturer Leeson
Product Series Bravo
Family Series Leeson Gearmotors, Bravo Series
Description 512.RT ANGLE.1.2.10.6:1.167RPM.61LBIN.1/4HP.34..WORM.DC GEARMOTORS SER. 12 SUB-FHP.90V.DC.TEFC.CM34D17FZ4A
Output Speed 167 RPM
Ratio 11:1
Nominal Ratio (:1) 11
Nominal Torque 61 in-lbs
Output Style Right Hand Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.6 A
Enclosure Totally Enclosed
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs