M1135289.00
Leeson Gearmotors, Bravo Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
M1135289.00 Leeson Gearmotors, Bravo Series, 512.RT ANGLE.1.2.19:1.90RPM.100LBIN.1/
MFG Item Number
M1135289.00

M1135289.00 Leeson Gearmotors, Bravo Series, 512.RT ANGLE.1.2.19:1.90RPM.100LBIN.1/

MFG Item Number
M1135289.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, Bravo Series
Item #
M1135289.00
512.RT ANGLE.1.2.19:1.90RPM.100LBIN.1/

Bravo Series Information

  • Worm‑type right‑angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation
  • Single piece die cast aluminum alloy housing is vacuum impregnated with Resinol RT for protection and sealing
  • Light weight gearbox combines high tensile strength along with being precision machined for alignment of bearings and gearing
  • High temperature Nitrile seals for optimum seal life

Specifications

Specifications
Manufacturer Part Number M1135289.00
Manufacturer Leeson
Product Series Bravo
Family Series Leeson Gearmotors, Bravo Series
Description 512.RT ANGLE.1.2.19:1.90RPM.100LBIN.1/4HP.34..WORM.DC GEARMOTORS SER. 12 SUB-FHP.90V.DC.TEFC.CM34D17FZ6A
Output Speed 90 RPM
Ratio 19:1
Nominal Ratio (:1) 19
Nominal Torque 100 in-lbs
Output Style Right Hand Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.6 A
Enclosure Totally Enclosed
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs