Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1145031.00 Leeson Gearmotors, P240 Series, ..1/6HP..30RPM.38.TENV.115/230V.1PH.60
MFG Item Number
M1145031.00
M1145031.00 Leeson Gearmotors, P240 Series, ..1/6HP..30RPM.38.TENV.115/230V.1PH.60
MFG Item Number
M1145031.00
This item cannot be canceled or returned
Description
..1/6HP..30RPM.38.TENV.115/230V.1PH.60
- Precision machined in‑line steel gears
- First stage steel helical gear followed by spur‑type gears
- Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
- Output shafts have needle bearings for high load capacities
- Shafts are hardened steel
Specifications
Specifications
| Manufacturer Part Number |
M1145031.00 |
| Manufacturer |
Leeson |
| Product Series |
P240 |
| Family Series |
Leeson Gearmotors, P240 Series |
| Description |
..1/6HP..30RPM.38.TENV.115/230V.1PH.60HZ.....CM38P17FZ10C.P240...58:1.AC GEARMOTORS SUB-FHP..295LBIN...... |
| Output Speed |
30 RPM |
| Ratio |
58:1 |
| Nominal Ratio (:1) |
58 |
| Nominal Torque |
295 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/6 hp |
| Phase |
1 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Approvals |
CSA, UL |
| Net Weight |
19 lbs |
| Gross Weight |
19 lbs |
M1145031.00
Leeson Gearmotors, P240 Series