Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1145039.00 Leeson Gearmotors, Right Angle Series, ..1/6HP..83RPM.38.TEFC.115/230V.1PH.60
MFG Item Number
M1145039.00
M1145039.00 Leeson Gearmotors, Right Angle Series, ..1/6HP..83RPM.38.TEFC.115/230V.1PH.60
MFG Item Number
M1145039.00
This item cannot be canceled or returned
Description
Gearmotors, Right Angle Series
..1/6HP..83RPM.38.TEFC.115/230V.1PH.60
Right Angle Series Information
- Performance Matched for Continuous Duty Service over 60:1 Speed Range
- SCR Rated 5~135 In‑Lbs Torque or Low Voltage 25~135 In‑Lbs Torque
- Double Output Shaft Available
Specifications
Specifications
| Manufacturer Part Number |
M1145039.00 |
| Manufacturer |
Leeson |
| Product Series |
Right Angle |
| Family Series |
Leeson Gearmotors, Right Angle Series |
| Description |
..1/6HP..83RPM.38.TEFC.115/230V.1PH.60HZ.....CM38P17FZ18B.13...20:1.AC GEARMOTORS SUB-FHP..75LBIN...... |
| Output Speed |
83 RPM |
| Ratio |
20:1 |
| Nominal Ratio (:1) |
20 |
| Nominal Torque |
75 in-lbs |
| Output Style |
Right Hand Shaft |
| Horsepower |
1/6 hp |
| Phase |
1 |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Approvals |
CSA, UL |
| Net Weight |
19 lbs |
| Gross Weight |
19 lbs |
M1145039.00
Leeson Gearmotors, Right Angle Series