Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1145126.00 Leeson Gearmotors, P240 Series, ..1/6HP..156RPM.38.TEFC./208-230V.3PH.
MFG Item Number
M1145126.00
M1145126.00 Leeson Gearmotors, P240 Series, ..1/6HP..156RPM.38.TEFC./208-230V.3PH.
MFG Item Number
M1145126.00
This item cannot be canceled or returned
Description
..1/6HP..156RPM.38.TEFC./208-230V.3PH.
- Precision machined in‑line steel gears
- First stage steel helical gear followed by spur‑type gears
- Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
- Output shafts have needle bearings for high load capacities
- Shafts are hardened steel
Specifications
Specifications
| Manufacturer Part Number |
M1145126.00 |
| Manufacturer |
Leeson |
| Product Series |
P240 |
| Family Series |
Leeson Gearmotors, P240 Series |
| Description |
..1/6HP..156RPM.38.TEFC./208-230V.3PH.60HZ.....CM38T17FZ17A.P240...11:1.INVERTER RATED..60LBIN...... |
| Output Speed |
156 RPM |
| Output Style |
Parallel Shaft |
| Horsepower |
1/6 hp |
| Phase |
3 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M1145126.00
Leeson Gearmotors, P240 Series