Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1145130.00 Leeson Gearmotors, Right Angle Series, ..3/8HP..172RPM.38.TEFC./208-230V.3PH.
MFG Item Number
M1145130.00
M1145130.00 Leeson Gearmotors, Right Angle Series, ..3/8HP..172RPM.38.TEFC./208-230V.3PH.
MFG Item Number
M1145130.00
This item cannot be canceled or returned
Description
Gearmotors, Right Angle Series
..3/8HP..172RPM.38.TEFC./208-230V.3PH.
Right Angle Series Information
- Performance Matched for Continuous Duty Service over 60:1 Speed Range
- SCR Rated 5~135 In‑Lbs Torque or Low Voltage 25~135 In‑Lbs Torque
- Double Output Shaft Available
Specifications
Specifications
| Manufacturer Part Number |
M1145130.00 |
| Manufacturer |
Leeson |
| Product Series |
Right Angle |
| Family Series |
Leeson Gearmotors, Right Angle Series |
| Description |
..3/8HP..172RPM.38.TEFC./208-230V.3PH.60HZ.....CM38T17FZ10A.13...10:1.INVERTER RATED..105LBIN...... |
| Output Speed |
172 RPM |
| Ratio |
10:1 |
| Nominal Ratio (:1) |
10 |
| Nominal Torque |
105 in-lbs |
| Output Style |
Right Hand Shaft |
| Horsepower |
3/8 hp |
| Phase |
3 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Approvals |
CSA, UL |
| Net Weight |
18 lbs |
| Gross Weight |
18 lbs |
M1145130.00
Leeson Gearmotors, Right Angle Series