Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1145139.00 Leeson Gearmotors, ..1/6HP..40RPM.38.TEFC.115/230V.1PH.60
MFG Item Number
M1145139.00
M1145139.00 Leeson Gearmotors, ..1/6HP..40RPM.38.TEFC.115/230V.1PH.60
MFG Item Number
M1145139.00
This item cannot be canceled or returned
Description
..1/6HP..40RPM.38.TEFC.115/230V.1PH.60
Specifications
Specifications
| Manufacturer Part Number |
M1145139.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Gearmotors |
| Description |
..1/6HP..40RPM.38.TEFC.115/230V.1PH.60HZ.....CM38P17FZ40A.P240...43:1.WASHDOWN DUTY..219LBIN...... |
| Output Speed |
33 RPM |
| Output Style |
Parallel Shaft |
| Horsepower |
4/25 hp |
| Phase |
1 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Net Weight |
20 lbs |
| Gross Weight |
20 lbs |
M1145139.00
Leeson Gearmotors