Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1145144.00 Leeson Gearmotors, ..1/6HP..16RPM.38.TEFC.208-230V.3PH.60
MFG Item Number
M1145144.00
M1145144.00 Leeson Gearmotors, ..1/6HP..16RPM.38.TEFC.208-230V.3PH.60
MFG Item Number
M1145144.00
This item cannot be canceled or returned
Description
..1/6HP..16RPM.38.TEFC.208-230V.3PH.60
Specifications
Specifications
| Manufacturer Part Number |
M1145144.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Gearmotors |
| Description |
..1/6HP..16RPM.38.TEFC.208-230V.3PH.60HZ.....CM38T17FZ20A.P240...103:1.WASHDOWN DUTY..391LBIN...... |
| Output Speed |
13 RPM |
| Output Style |
Parallel Shaft |
| Phase |
3 |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M1145144.00
Leeson Gearmotors