M11LTR
Hubbell Switches, TOGGLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M11LTR

Hubbell Switches, TOGGLE Series

M11LTR

Hubbell Switches, TOGGLE Series
MARINE SWITCH, SPST ON/OFF, LIT TIP
MFG Item Number
M11LTR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TOGGLE Series
Item #
M11LTR
MARINE SWITCH, SPST ON/OFF, LIT TIP

TOGGLE Series Information

  • Heavy Duty Panel Mount Switches
  • Brass Bat Toggle Style
  • Impact Resistant Thermoplastic Body

Specifications

Specifications
Manufacturer Part Number M11LTR
Manufacturer Hubbell
Product Series TOGGLE
Family Series Hubbell Switches, TOGGLE Series
Description MARINE SWITCH, SPST ON/OFF, LIT TIP
Hole Size 0.48 "
Actuator Type Bat
Contacts SPST
Circuit Configuration ON-OFF
Terminal Type Spade (1/4 ")
Material Plastic
Color Black
Illuminated Yes
Operator Color Red
Lamp Voltage 12 VDC
Approvals UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs