M123LTR
Hubbell Switches, TOGGLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M123LTR

Hubbell Switches, TOGGLE Series

M123LTR

Hubbell Switches, TOGGLE Series
MARINE SWITCH, SPDT ON/OFF/ON, LIT
MFG Item Number
M123LTR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TOGGLE Series
Item #
M123LTR
MARINE SWITCH, SPDT ON/OFF/ON, LIT

TOGGLE Series Information

  • Heavy Duty Panel Mount Switches
  • Brass Bat Toggle Style
  • Impact Resistant Thermoplastic Body

Specifications

Specifications
Manufacturer Part Number M123LTR
Manufacturer Hubbell
Product Series TOGGLE
Family Series Hubbell Switches, TOGGLE Series
Description MARINE SWITCH, SPDT ON/OFF/ON, LIT TIP
Hole Size 0.48 "
Actuator Type Bat
Contacts SPDT
Circuit Configuration ON-OFF-ON
Terminal Type Spade (1/4 ")
Material Plastic
Color Black
Illuminated Yes
Operator Color Red
Lamp Voltage 12 VDC
Approvals UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs