Series Information
| Manufacturer Part Number | M1250E03 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Disconnect Switches |
| Description | Mersen disconnect switches are extremely durable and versatile. These heavy-duty switches are designed with the most up-to-date disconnect switch technology available. Designed to suit the IEC standards, the switch gives you a product that makes and |
| Poles | 3 |
| Current Rating | 1,250 A |
| AC Voltage | 600 VAC |
| Mounting | Base |
| Fusible | No |
| Approvals | CSA, UL |
| Comments | UL 98 Non-Fused Switches |
| Net Weight | 0 lbs |
| Gross Weight | 39.6 lbs |