Series Information
| Manufacturer Part Number | M133 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | Definite Purpose, NEMA Motors |
| Horsepower | 50 hp |
| Kilowatts | 37 kW |
| Speed | 3,550 RPM |
| RPM | 3,550 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 324JP |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Rigid |
| Current Rating | 124 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 1.25 " |
| Length | 29.12 " |
| Approvals | CE, CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |