Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M137
3/8-24 X 1.250 In Thread X 1.250 In
This item cannot be canceled or returned
Description
3/8-24 X 1.250 In Thread X 1.250 In
Specifications
Specifications
| Manufacturer |
Dynalco |
| Family Series |
Dynalco Miscellaneous |
| Manufacturer Part Number |
M137 |
| Description |
3/8-24 X 1.250 In Thread X 1.250 In - 6 In Leads, Standard Sensitivity, Miniature Housing |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.04 lbs |
M137
Dynalco Miscellaneous