Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M139
3/4-20 X 2.000 In Thread X 3.063 In
This item cannot be canceled or returned
Description
3/4-20 X 2.000 In Thread X 3.063 In
Specifications
Specifications
| Manufacturer |
Dynalco |
| Family Series |
Dynalco Miscellaneous |
| Manufacturer Part Number |
M139 |
| Description |
3/4-20 X 2.000 In Thread X 3.063 In - Medium Reach, Intrinsically Safe, Csa |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.31 lbs |
M139
Dynalco Miscellaneous