Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M142
5/8-18 X 1.125 In Thread X 2.250 In
This item cannot be canceled or returned
Description
5/8-18 X 1.125 In Thread X 2.250 In
Specifications
Specifications
| Manufacturer |
Dynalco |
| Family Series |
Dynalco Miscellaneous |
| Manufacturer Part Number |
M142 |
| Description |
5/8-18 X 1.125 In Thread X 2.250 In - Standard Reach, Ultra-High Sensitivity |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.14 lbs |
M142
Dynalco Miscellaneous