M1500A-S2
Schneider HVAC Valves, M1500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1500A-S2

Schneider HVAC Valves, M1500 Series

M1500A-S2

Schneider HVAC Valves, M1500 Series
Actuator, Electric, Float/Prop, NSR,
Item Number
M1500A-S2
MFG Item Number
107576
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, M1500 Series
Item #
M1500A-S2
Actuator, Electric, Float/Prop, NSR,

M1500 Series Information

Specifications

Specifications
Manufacturer Part Number 107576
Manufacturer Schneider
Product Series M1500
Family Series Schneider HVAC Valves, M1500 Series
Description Actuator, Electric, Float/Prop, NSR, 24 VAC/VDC, 1500 N, Linear, SPDT, IP40/IP54, N1/N2
Control Signal Proportional 0-10 VDC, Proportional 2-10 VDC
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC, 24 VDC
Media Temperature 90-366 °F
Manual Operation Yes
Net Weight 4.3 lbs
Gross Weight 4.3 lbs