M1500A
Schneider HVAC Valves, M1500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1500A

Schneider HVAC Valves, M1500 Series

M1500A

Schneider HVAC Valves, M1500 Series
Actuator, Electric, Float/Prop, NSR,
Item Number
M1500A
MFG Item Number
107575
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, M1500 Series
Item #
M1500A
Actuator, Electric, Float/Prop, NSR,

M1500 Series Information

Specifications

Specifications
Manufacturer Part Number 107575
Manufacturer Schneider
Product Series M1500
Family Series Schneider HVAC Valves, M1500 Series
Description Actuator, Electric, Float/Prop, NSR, 24 VAC/VDC, 1500 N, Linear, N1
Control Signal Proportional 0-10 VDC, Proportional 2-10 VDC
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC, 24 VDC
Media Temperature 14-122 °F
Manual Operation No
Net Weight 4.36 lbs
Gross Weight 4.36 lbs