Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1500A-VB Schneider HVAC Valves, M1500 Series, Actuator, Electric, Float/Prop, NSR,
M1500A-VB Schneider HVAC Valves, M1500 Series, Actuator, Electric, Float/Prop, NSR,
This item cannot be canceled or returned
Description
HVAC Valves, M1500 Series
Actuator, Electric, Float/Prop, NSR,
Specifications
Specifications
| Manufacturer Part Number |
107578 |
| Manufacturer |
Schneider |
| Product Series |
M1500 |
| Family Series |
Schneider HVAC Valves, M1500 Series |
| Description |
Actuator, Electric, Float/Prop, NSR, 24 VAC/VDC, 1500 N, Linear, N1 |
| Control Signal |
Proportional 0-10 VDC, Proportional 2-10 VDC |
| Fail-Safe Mode |
Non-Spring Return |
| Voltage |
24 VAC, 24 VDC |
| Media Temperature |
14-122 °F |
| Manual Operation |
No |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
M1500A-VB
Schneider HVAC Valves, M1500 Series