M1506T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1506T Baldor-ABB Motors Motors, 2/1HP, 1725/850RPM, 3PH, 60HZ, 184T

MFG Item Number
M1506T

M1506T Baldor-ABB Motors Motors, 2/1HP, 1725/850RPM, 3PH, 60HZ, 184T

MFG Item Number
M1506T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
M1506T
2/1HP, 1725/850RPM, 3PH, 60HZ, 184T

Series Information

Specifications

Specifications
Manufacturer Part Number M1506T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 2/1HP, 1725/850RPM, 3PH, 60HZ, 184T
Type General Purpose
Horsepower 2 hp
Speed 850 RPM
RPM 850 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 184T
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 5.5 A
Service Factor 1.15
Composition Aluminum
Net Weight 65 lbs
Gross Weight 64 lbs
Alternatives
131473.00
131473.00
Leeson Motors, HVAC Series
131106
131106
Leeson Motors